Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 95mm ID, PK10
Mfr # ZUSAH4X95
Zoro # G1644239
product price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X95
- Zoro # G1644239
- UPC # 193005214258
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 95 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 103 mm |
Nominal Outside Dia. | 103 mm |
Actual Width | 4 mm |
Nominal Inside Dia. | 95 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Application | Standard |
Temp. Range | -40° to 250° F |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Type | O-Ring |
Grade | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 95 mm, Nominal Width 4 mm, Actual Inside Dia. 95 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 103 mm, Actual Outside Dia. 103 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Satin Gold (21683-320-SG-1)
- AMERICAN POWER PULL $POWER PULL 72A 2TON w/SAFETY HOOKS (AG72A)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- GLOBE ELECTRIC SLVWHT Push Button (SL-704-00)
- ZORO SELECT Viton O-Ring, 4mm Wide 53mm ID (ZUSAV4X53)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- ZORO SELECT O-Ring, Dash 255, Buna N, 0.13 In., PK10 (U38801.012.0562)
- Zoro Select Individual & Bulk O-Rings