Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 130mm ID, PK2
Mfr # ZUSAH4X130
Zoro # G1642963
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X130
- Zoro # G1642963
- UPC # 193005212698
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 130 mm |
Actual Inside Dia. | 130 mm |
Nominal Outside Dia. | 138 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Actual Outside Dia. | 138 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 130 mm, Nominal Width 4 mm, Actual Inside Dia. 130 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 138 mm, Actual Outside Dia. 138 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- EMTEK Medium Bronze Pull 86326MB (86326MB)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Brass (BTC20U3)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Dash 226, Buna N, 0.13 In., PK25 (1RHH9)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK100 (1RHD4)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- X1 TOOLS R-111 Square O-Ring ID: 7/16, CS 3/32, OD 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R111x1)
- Zoro Select Individual & Bulk O-Rings