Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10
Mfr # ZUSAH4.5X28
Zoro # G1642306
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH4.5X28
- Zoro # G1642306
- UPC # 193005212261
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 28 mm |
Actual Inside Dia. | 28 mm |
Nominal Outside Dia. | 37 mm |
Nominal Width | 4.5 mm |
Actual Outside Dia. | 37 mm |
Actual Width | 4.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 28 mm, Nominal Width 4.5 mm, Actual Inside Dia. 28 mm, Actual Width 4.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 37 mm, Actual Outside Dia. 37 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- BEST Deadlocking Latch Only, for 6K Cylindrical Locks (6KL3626)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 312 Resid Hinge (N186-916)
- JMA JMA: Yamaha YM55 / X111 Motorcycle Key (JMA YAMA-16D) (JMA-YAMA-16D)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT O-Ring, Dash 375, Buna N, 0.21 In., PK5 (U38801.018.0950)
- ZORO SELECT O-Ring, Dash 906, Buna N, 0.07 In., PK100 (1WHK2)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1RJP2)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- Zoro Select Individual & Bulk O-Rings