Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 64mm ID, PK10
Mfr # ZUSAH3X64
Zoro # G1641737
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X64
- Zoro # G1641737
- UPC # 193005211653
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 64 mm |
Actual Inside Dia. | 64 mm |
Nominal Outside Dia. | 70 mm |
Actual Outside Dia. | 70 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 64 mm, Nominal Width 3 mm, Actual Inside Dia. 64 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 70 mm, Actual Outside Dia. 70 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (59W-017)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2168pri8405)
- ZORO SELECT O-Ring, Dash 026, Viton, 0.07 In., PK50 (U38871.006.0125)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- ZORO SELECT O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10 (U38801.009.0218)
- ZORO SELECT O-Ring, Dash 147, Viton, 0.1 In., PK10 (U38871.009.0268)
- ZORO SELECT Viton O-Ring, 4mm Wide 80mm ID (ZUSAV4X80)
- GROCO Replacement Buna-N O-Ring (2-256)
- Zoro Select Individual & Bulk O-Rings