Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 54mm ID, PK25
Mfr # ZUSAH3X54
Zoro # G1641685
product price: $8.85
/pk 25, $0.35/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X54
- Zoro # G1641685
- UPC # 193005210960
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 54 mm |
Actual Inside Dia. | 54 mm |
Nominal Outside Dia. | 60 mm |
Actual Outside Dia. | 60 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 54 mm, Nominal Width 3 mm, Actual Inside Dia. 54 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 60 mm, Actual Outside Dia. 60 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- BELL & GOSSETT P04080 Gasket (P04080)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38875.009.0050)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 17.3mm ID, PK100 (ZUSAH2.4X17.3)
- ZORO SELECT O-Ring, Dash 265, Viton, 0.13 In., PK2 (U38871.012.0775)
- ZORO SELECT O-Ring, Buna N, Dash 048, 4-3/4, 4.879, PK2 (U38801.006.0475)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38801.006.0325)
- Zoro Select Individual & Bulk O-Rings