Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 53mm ID, PK25
Mfr # ZUSAH3X53
Zoro # G1641667
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 70 Shore A
- Actual Width 3 mm
- Color Black
- Application Standard
- Actual Inside Dia. 53 mm
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X53
- Zoro # G1641667
- UPC # 193005210953
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Width | 3 mm |
Nominal Outside Dia. | 59 mm |
Actual Inside Dia. | 53 mm |
Nominal Width | 3 mm |
Nominal Inside Dia. | 53 mm |
Actual Outside Dia. | 59 mm |
Details
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 53 mm, Nominal Width 3 mm, Actual Inside Dia. 53 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 59 mm, Actual Outside Dia. 59 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 26"W x 26"H (GVPRO26X2602SF)
- SPEC Extension Spring, PK10 (E03600581000M)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1CRX9)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK50 (1RGR1)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0240)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1RJK8)
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 (1RHU5)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38871.012.0018)
- Zoro Select Individual & Bulk O-Rings