Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.5mm Wide 52mm ID, PK25
Mfr # ZUSAH3.5X52
Zoro # G1639269
product price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.5X52
- Zoro # G1639269
- UPC # 193005206734
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 52 mm |
Actual Inside Dia. | 52 mm |
Nominal Outside Dia. | 59 mm |
Actual Outside Dia. | 59 mm |
Nominal Width | 3.5 mm |
Actual Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 52 mm, Nominal Width 3.5 mm, Actual Inside Dia. 52 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 59 mm, Actual Outside Dia. 59 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 4131CPKL30 30" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (4131CPKL30)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- MASTER LOCK Three-Pin Brass Tumbler Locks, Steel Shackle, 0.25" W, 2 PK (MLK120T)
- BEST 1 in W x Stainless steel Cabinet Hinge (HT1592-4 2/PKGCABHG 26D)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 52mm ID, PK25 (ZUSAH2X52)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 229, PK10 (ZUSAHSQ70229)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 011, PK25 (ZUSAH70LUB011)
- ZORO SELECT O-Ring, Dash 231, FEP, Viton Core, 0.13 In. (1WMA1)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- Zoro Select Individual & Bulk O-Rings