Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.53mm Wide 52.39mm ID, PK10
Mfr # ZUSAH3.53X52.39
Zoro # G1638343
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.53X52.39
- Zoro # G1638343
- UPC # 193005205935
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 52.4 mm |
Actual Inside Dia. | 52.39 mm |
Nominal Outside Dia. | 59.45 mm |
Actual Width | 3.53 mm |
Nominal Width | 3.5 mm |
Actual Outside Dia. | 59.45 mm |
Details
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 52.4 mm, Nominal Width 3.5 mm, Actual Inside Dia. 52.4 mm, Actual Width 3.53 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 59.45 mm, Actual Outside Dia. 59.45 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 8"H x 1 1/8"P Seville Panel Moulding Corner (matches moulding PML01X00SE) (PML08X08SE)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- RICHELIEU HARDWARE 4-1/4 in. (108 mm) Center-to-Center Brushed Nickel Steel Contemporary Drawer Pull (BP305108195)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 225, PK2 (ZUSAV60225)
- ZORO SELECT O-Ring, Dash 371, Buna N, 0.21 In., PK5 (U38801.018.0850)
- ZORO SELECT O-Ring, Dash 021, Buna N, 0.07 In., PK25 (5JJY6)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- ZORO SELECT O-Ring, Buna N, 42mm OD, PK25 (1RJK6)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100 (ZUSAH1.5X14.5)
- Zoro Select Individual & Bulk O-Rings