Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2mm Wide 60mm ID, PK25
Mfr # ZUSAH2X60
Zoro # G1637573
product price: $11.89
/pk 25, $0.48/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 70 Shore A
- Nominal Outside Dia. 64 mm
- Actual Inside Dia. 60 mm
- System of Measurement Metric
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # ZUSAH2X60
- Zoro # G1637573
- UPC # 193005205065
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 64 mm |
Actual Inside Dia. | 60 mm |
Nominal Inside Dia. | 60 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 64 mm |
Details
Item | O-Ring |
Durometer | 70 Shore A |
System of Measurement | Metric |
Metal Detectable | No |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Application | Standard |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Round |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Color | Black |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 60 mm, Nominal Width 2 mm, Actual Inside Dia. 60 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 64 mm, Actual Outside Dia. 64 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- PRIMELINE TOOLS 50 lb., Orange Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12279)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 95mm ID, PK10 (ZUSAH2X95)
- ZORO SELECT FFKM O-Ring, Dash 024 (ZUSADC75024)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38875.006.0225)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- Zoro Select Individual & Bulk O-Rings