Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 39mm ID, PK25
Mfr # ZUSAH2.5X39
Zoro # G1635683
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X39
- Zoro # G1635683
- UPC # 193005203627
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 39 mm |
Actual Inside Dia. | 39 mm |
Nominal Outside Dia. | 44 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 44 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 39 mm, Nominal Width 2.5 mm, Actual Inside Dia. 39 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 44 mm, Actual Outside Dia. 44 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- PRIME-LINE 1-1/8 in. White, Nylon, Ball Bearing Drawer Rollers 2 Pack (R 7228)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- ZORO SELECT Square Profile Viton O-Ring, Dash 222, PK5 (ZUSAVSQ70222)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- Zoro Select Individual & Bulk O-Rings