Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.4mm Wide 9.8mm ID, PK100
Mfr # ZUSAH2.4X9.8
Zoro # G1635105
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.4X9.8
- Zoro # G1635105
- UPC # 193005202286
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9.8 mm |
Actual Inside Dia. | 9.8 mm |
Nominal Outside Dia. | 14.6 mm |
Actual Outside Dia. | 14.6 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9.8 mm, Nominal Width 2.4 mm, Actual Inside Dia. 9.8 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 14.6 mm, Actual Outside Dia. 14.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Rigid, Open Eye Bolt Snap, #232 (T7606021)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP886496195)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38875.012.0350)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK10 (U38805.012.0312)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- ZORO SELECT O-Ring, EPDM, Dash 447, 9, 9.525, PK2 (U38869.025.0900)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0330)
- Zoro Select Individual & Bulk O-Rings