Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1mm Wide 18mm ID, PK100
Mfr # ZUSAH1X18
Zoro # G1633784
product price: $8.69
/pk 100, $0.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH1X18
- Zoro # G1633784
- UPC # 193005200978
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 18 mm |
Actual Inside Dia. | 18 mm |
Nominal Outside Dia. | 20 mm |
Nominal Width | 1 mm |
Actual Outside Dia. | 20 mm |
Actual Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 mm, Nominal Width 1 mm, Actual Inside Dia. 18 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- KIPP Tongue L=45, H=50, Stainless Steel 1.4301 Bright (K1340.45500)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- ZORO SELECT Brown Viton O-Ring, Dash 332, PK5 (ZUSAVB75332)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0133)
- ZORO SELECT O-Ring, Dash 252, Viton, 0.13 In., PK5 (U38871.012.0525)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 62mm ID, PK5 (ZUSAH5X62)
- X1 TOOLS R-236 Square O-Ring ID: 3 1/4, CS 1/8, OD 3 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R236x1)
- Zoro Select Individual & Bulk O-Rings