Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50
Mfr # ZUSAH1X1.5
Zoro # G1633793
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH1X1.5
- Zoro # G1633793
- UPC # 193005200787
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.5 mm |
Actual Inside Dia. | 1.5 mm |
Nominal Outside Dia. | 3.5 mm |
Actual Width | 1 mm |
Actual Outside Dia. | 3.5 mm |
Nominal Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1.5 mm, Nominal Width 1 mm, Actual Inside Dia. 1.5 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3.5 mm, Actual Outside Dia. 3.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Caps 21C (21C)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- BARSKA Key Box, Wall Mount, 90 Key Cap. (CB13234)
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8.5mm ID, PK50 (ZUSAH2X8.5)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK50 (U38871.006.0068)
- ZORO SELECT O-Ring, EPDM, Dash 381, 12, 12.395, PK5 (U38869.018.1200)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- Zoro Select Individual & Bulk O-Rings