Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100
Mfr # ZUSAH1.9X7.8
Zoro # G1633434
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAH1.9X7.8
- Zoro # G1633434
- UPC # 193005200626
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.8 mm |
Actual Inside Dia. | 7.8 mm |
Nominal Outside Dia. | 11.6 mm |
Actual Width | 1.9 mm |
Nominal Width | 1.9 mm |
Actual Outside Dia. | 11.6 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 7.8 mm, Actual Width 1.9 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 11.6 mm, Actual Outside Dia. 11.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 123, PK100 (ZUSAH70123)
- KEY SYSTEMS Silver, 10 PK (277)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Bright Brass Finish (571A3)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-313)
- ZORO SELECT Square Profile Viton O-Ring, Dash 012, PK25 (ZUSAVSQ70012)
- ZORO SELECT O-Ring, Dash 252, Viton, 0.13 In., PK5 (U38871.012.0525)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (U38801.006.0012)
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- Zoro Select Individual & Bulk O-Rings