Shop All Rubber Edging
Zoro Select
Buna-N Ball, 5/16 in, Black, Standard, PK10
Mfr # BULK-RB-H70-3
Zoro # G902582823
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Elongation 350 %
- Tensile Strength 1,000 psi
- Maximum Temperature 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-3
- Zoro # G902582823
- UPC # 193005974244
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 5/16 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Elongation | 350 % |
Tensile Strength | 1,000 psi |
Maximum Temperature | 250 Degrees F |
Durometer | 70A |
Water Resistance | Good |
Tear Strength | 20 N/mm |
Clarity | Opaque |
Density | 1.5 g/cc |
Shape | Ball |
Grade | Standard |
Compression Set | 33 % |
Minimum Temperature | -30 Degrees F |
Weather Resistance | Fair |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Abrasion Resistance | Good |
Description
Buna-N Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT Buna-N Sheet, 70A, 5'x36"x3/32", Black (BULK-RS-BHS70-275)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21125S100-B2)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-232)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: B (ZTRIM-313)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-82)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- Zoro Select Rubber Edging