Shop All Rubber Edging
Zoro Select
Buna-N Ball, 2", Black, Standard Grade, 70A
Mfr # BULK-RB-H70-11
Zoro # G002582846
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Abrasion Resistance Good
- Overall Diameter 2 in
- Oil Resistance Excellent
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-11
- Zoro # G002582846
- UPC # 193005974367
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 2 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Tensile Strength | 1,000 psi |
Compression Set | 33 % |
Minimum Temperature | -30 Degrees F |
Density | 1.5 g/cc |
Water Resistance | Good |
Clarity | Opaque |
Maximum Temperature | 250 Degrees F |
Tear Strength | 20 N/mm |
Elongation | 350 % |
Durometer | 70A |
Grade | Standard |
Shape | Ball |
Weather Resistance | Fair |
Chemical Resistance | Fair |
Description
Buna-N Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (18S1.5-12)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873260)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: A (ZTRIM-16)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- ZORO SELECT Rubber Edging, EPDM, 50 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-198)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-399)
- E. JAMES SBR Rubber, 25' Length, 3/16" Overall Width (ESBP112282032-25)
- Zoro Select Rubber Edging