Shop All Rubber Edging
Zoro Select
Buna-N Ball, 1/2 in, Black, Standard, PK5
Mfr # BULK-RB-H70-5
Zoro # G102582845
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Compression Set 33 %
- Shape Ball
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-5
- Zoro # G102582845
- UPC # 193005974268
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 1/2 in |
Details
Material | Buna-N |
Item | Buna-N Ball |
Color | Black |
Compression Set | 33 % |
Shape | Ball |
Grade | Standard |
Tear Strength | 20 N/mm |
Oil Resistance | Excellent |
Maximum Temperature | 250 Degrees F |
Water Resistance | Good |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Tensile Strength | 1,000 psi |
Clarity | Opaque |
Minimum Temperature | -30 Degrees F |
Elongation | 350 % |
Durometer | 70A |
Weather Resistance | Fair |
Density | 1.5 g/cc |
Description
Buna-N Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23634_72_0)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Silicone Sheet, 60A, 5'x36"x0.375", Red (BULK-RS-S60-265)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3 in W (40S3-24)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- ZORO SELECT Rubber Edging, EPDM, 50 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-198)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1362-10)
- Zoro Select Rubber Edging