Shop All Rubber Edging
Zoro Select
Buna-N Ball, 1", Black, Standard Grade, 70A
Mfr # BULK-RB-H70-8
Zoro # G202582844
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Elongation 350 %
- Compression Set 33 %
- Tear Strength 20 N/mm
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-8
- Zoro # G202582844
- UPC # 193005974312
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 1 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Elongation | 350 % |
Compression Set | 33 % |
Tear Strength | 20 N/mm |
Water Resistance | Good |
Weather Resistance | Fair |
Chemical Resistance | Fair |
Density | 1.5 g/cc |
Durometer | 70A |
Abrasion Resistance | Good |
Grade | Standard |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -30 Degrees F |
Shape | Ball |
Tensile Strength | 1,000 psi |
Oil Resistance | Excellent |
Clarity | Opaque |
Description
Buna-N Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Charcoal (3000976)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJD2)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-332)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-232)
- TRIM-LOK Rubber Edging, 7/16" H, 100 ft L, 3/4" W (X2015-100)
- Zoro Select Rubber Edging