Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25
Mfr # 2953W-017
Zoro # G7573246
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 7/16 in
- Width 7/16 in
- Base Dia. 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2953W-017
- Zoro # G7573246
- Country of Origin China
- Category Bumpers
Dimensions
Height | 7/16 in |
Width | 7/16 in |
Base Dia. | 5/8 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 5/8 in, Height 7/16 in, Width 7/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Catch, Pull-to-Open, 13 lb. (4PE51)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- SOSS 15/16" W x 63/64" H Satin Brass Hidden Barrel Hinge (BH244)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- ZORO SELECT Bumper, Rubber, Black, 1-1/16"H x 15/16"W, PK.25 (1112-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.10 (2811-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- PROJEX Vinyl Protective Pad Clear Round 3/4 in. W 10 pk (P0127)
- Zoro Select Bumpers