Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10
Mfr # 10192W-017U
Zoro # G7555107
original price:
$8.99
9% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 5/8 in
- Width 1 1/2 in
- Base Dia. 1-1/2 in
Product Information
- Brand Zoro Select
- MFR # 10192W-017U
- Zoro # G7555107
- Country of Origin China
- Category Bumpers
Dimensions
Height | 5/8 in |
Width | 1 1/2 in |
Base Dia. | 1-1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | 3/4 in Inner dia |
Description
Bumper, Color Black, Base Dia. 1-1/2 in, Height 5/8 in, Width 1 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features 3/4 in Inner dia, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Clear, 5 PK (8111005)
- PRIME-LINE Self-Adhesive Pile Weatherstrip for Windows and Doors, 18 ft., Grey Single Pack (T 8752)
- ZORO SELECT 3/4 in W x 96 in H Steel Continuous Hinge (2ZEK9)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2076W-400)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (206-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/16"H x 1-1/16"W, PK.5 (APIM-1498)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.25 (854-136S)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- Zoro Select Bumpers