Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25
Mfr # 2616-017Z
Zoro # G7569116
product price: $5.35
/pk 25, $0.21/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 5/16 in
- Width 5/16 in
- Base Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2616-017Z
- Zoro # G7569116
- Country of Origin China
- Category Bumpers
Dimensions
Height | 5/16 in |
Width | 5/16 in |
Base Dia. | 3/4 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 3/4 in, Height 5/16 in, Width 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Push Plate Satin Stainless Steel 4"x16" (1001-3.630)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- BLUM 9in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H2290B01)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755R-034S)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638-017)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- Zoro Select Bumpers