Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25
Mfr # 2088-017
Zoro # G7542981
original price:
$4.89
11% off
new price: $4.35
/pk 25, $0.17/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 5/16 in
- Width 5/16 in
- Base Dia. 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2088-017
- Zoro # G7542981
- Country of Origin China
- Category Bumpers
Dimensions
Height | 5/16 in |
Width | 5/16 in |
Base Dia. | 5/8 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 5/8 in, Height 5/16 in, Width 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1616)
- EBERHARD MANUFACTURING CO. 4 Dial Combination Lock (K436)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P295-SN)
- PELICAN Tsa Cable Lock, Fits All (1506TSA)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (4123-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (115R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- RICHELIEU AMERICA TG 4PK 78 BRN Bumpers (F31942TV)
- Zoro Select Bumpers