Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50
Mfr # 2062W-017S
Zoro # G7488731
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 3/8 in
- Width 3/8 in
- Base Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 2062W-017S
- Zoro # G7488731
- Country of Origin China
- Category Bumpers
Dimensions
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 3/8 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 3/8 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- CAMPBELL CHAIN & FITTINGS Chain Decor #10 Brs 60' (0722000)
- NEWHOUSE HARDWARE Mechanical Wireless Doorbell Chime and Push Button w/ Built-In Viewer (MCHBV)
- KABA ILCO Key Blank, Brass, 1679, PK10 (1679)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719R-034S)
- ZORO SELECT Bumper, Rubber, Black, 25/32H x 25/32W, PK.10 (516RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326-017K)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25 (2072W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100 (711-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.50 (174-034S)
- Zoro Select Bumpers