Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25
Mfr # 2941W-017
Zoro # G7575321
product price: $15.39
/pk 25, $0.62/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 3/8 in
- Width 3/8 in
- Base Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2941W-017
- Zoro # G7575321
- Country of Origin China
- Category Bumpers
Dimensions
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 3/4 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Description
Bumper, Color Black, Base Dia. 3/4 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- NATIONAL HARDWARE HINGE HASP ZINC PLTD 3"" (N129-577)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/8"W, PK.100 (1257-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (2658W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 4 x 3-3/4 x 12 Inch Long (D412)
- Zoro Select Bumpers