Shop All Bumpers
This Product is Discontinued
Zoro Select
Bumper, Rubber, Black, 2-1/4"H x 1"W (Discontinued)
Mfr # 2199W-017
Zoro # G7474415
This Product is Discontinued
Key Features
- Material Rubber
- Color Black
- Height 2 1/4 in
- Width 1 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 2199W-017
- Zoro # G7474415
- Country of Origin China
- Category Bumpers
Dimensions
Height | 2 1/4 in |
Width | 1 in |
Base Dia. | 1 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Description
Bumper, Color Black, Base Dia. 1 in, Height 2 1/4 in, Width 1 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.