Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1"H x 5/8"W, PK.25
Mfr # 1149-136S
Zoro # G7579503
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 in
- Width 5/8 in
- Base Dia. 5/8 in
Product Information
- Brand Zoro Select
- MFR # 1149-136S
- Zoro # G7579503
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1 in |
Width | 5/8 in |
Base Dia. | 5/8 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 5/8 in, Height 1 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- TRIMCO Armor Plate Satin Stainless Steel 34"34" (34X34.630)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2088-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785R-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941W-017)
- Zoro Select Bumpers