Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 19/64"H x 19/64"W, PK.25
Mfr # 2184W-07
Zoro # G7458053
product price: $11.49
/pk 25, $0.46/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 19/64 in
- Width 19/64 in
- Base Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2184W-07
- Zoro # G7458053
- Country of Origin China
- Category Bumpers
Dimensions
Height | 19/64 in |
Width | 19/64 in |
Base Dia. | 3/4 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 3/4 in, Height 19/64 in, Width 19/64 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- SPEC Compression Spring Music Wire, PK5, C03120301060M (C03120301060M)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 (U38801.018.0175)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18W-017U)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- ZORO SELECT Bumper, Rubber, Black, 25/32H x 25/32W, PK.10 (516RW-034S)
- Zoro Select Bumpers