Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25
Mfr # MB47-034F
Zoro # G7547321
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/2 in
- Width 1/2 in
- Base Dia. 7/16 in
Product Information
- Brand Zoro Select
- MFR # MB47-034F
- Zoro # G7547321
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 7/16 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 7/16 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Hinge RC1842415.BX (32898)
- PAWLING Wall Covering, 6 x 96 In, Ivory, PK4 (CR-66-8-2)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.25 (854-136S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100 (711-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (741R-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733R-034S)
- IRONGUARD Knuffi 3D Black Protective Corner, Type H, Black (60-6789)
- Zoro Select Bumpers