Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25
Mfr # 2928W-017
Zoro # G7603915
original price:
$8.95
8% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/2 in
- Width 1/2 in
- Base Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2928W-017
- Zoro # G7603915
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- BRINKS Braided Steel Cable 7' long with Looped Ends (675-62701)
- ZORO SELECT O-Ring, Dash 349, Viton, 0.21 In., PK2 (U38871.018.0450)
- RIXSON Overhead Holders and Stops (10-136 630)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- MINER ELASTOMER Crane Bumper, Peak Force: 18,000 lbs./80,000 N (TCB-1B)
- Zoro Select Bumpers