Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10
Mfr # 638-017
Zoro # G7581332
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/2 in
- Width 1/2 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 638-017
- Zoro # G7581332
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 1 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 1 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- FALCON 7-pin SFIC Core, A Keyway, Combinated, Slide Cap, 626, 4 Pack (C607 A 626 (4PK))
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- Zoro Select Bumpers