Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5
Mfr # 1326W-017K
Zoro # G7500211
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 1/4 in
- Width 1 1/4 in
- Base Dia. 1-1/4 in
Product Information
- Brand Zoro Select
- MFR # 1326W-017K
- Zoro # G7500211
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Base Dia. | 1-1/4 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 1-1/4 in, Height 1 1/4 in, Width 1 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK2 (E10001259000M)
- AMERIMAX HOME PRODUCTS 5x10' White Gutter (M0573)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (1019W-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.50 (174-034S)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Round 1/2 in. W X 1/2 in. L 18 pk, 18PK (78114)
- Zoro Select Bumpers