Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/16"H x 15/16"W, PK.25
Mfr # 1112-034S
Zoro # G7489151
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 1/16 in
- Width 15/16 in
- Base Dia. 15/16 in
Product Information
- Brand Zoro Select
- MFR # 1112-034S
- Zoro # G7489151
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1 1/16 in |
Width | 15/16 in |
Base Dia. | 15/16 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 15/16 in, Height 1 1/16 in, Width 15/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 348052 Heavy Duty Door Latch Zinc Plated (6838932)
- DELTANA Floor Mount, 6" Bumper With Hook & Eye, Heavy Duty Black (DSF630U19)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/8"W, PK.100 (1257-034S)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18W-017U)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (741R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,200 lbs./14,250 N (GBA-8)
- Zoro Select Bumpers