Shop All Binder Clips
Zoro Select
Bulldog Clip, 1 1/4 In W, Silver, PK36
Mfr # 2WFV7
Zoro # G0715802
product price: $10.89
/pk 36, $0.30/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 in W
- Material Metal
- Holding Capacity 1/2 in
- Product Type Bulldog Clips
- Overall Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2WFV7
- Zoro # G0715802
- UPC # 190735898772
- Country of Origin China
- Category Binder Clips
Dimensions
Size | 1-1/4 in W |
Overall Width | 1 1/4 in |
Details
Item | Bulldog Clip |
Material | Metal |
Color | Silver |
Holding Capacity | 1/2 in |
Product Type | Bulldog Clips |
Description
Bulldog Clip, Size 1-1/4 in W, Holding Capacity 1/2 in, Material Metal, Color Silver, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- AARCO Aarco Products WFC3624 1-Door Water Fall Style Bulletin Board - Silver (WFC3624)
- BUSINESS SOURCE Stapler, Dsk, Full, Economical (65648)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- ZORO SELECT Bulldog Clip, 1 1/4in W, Asrt, PK12 (2WFW2)
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- ZORO SELECT Butterfly Clamp, 2 5/8 In, Lrg, PK30 (2WFU9)
- Zoro Select Binder Clips