Shop All First Aid Kits
Zoro Select
Bulk First Aid Kit, Plastic, 50 Person
Mfr # 54548
Zoro # G5030496
original price:
$40.85
5% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1 in x 3 in Adhesive Plastic Bandages, (1) Scissor, (1) 3.5 in Plastic Forceps, (1) First Aid Guide, (10) 3 inx3 in Sterile Gauze Pads, (1) Non-Sterile Triangular Bandage, (1) 1 oz Eyewash, (4) Eye Pads, (4) Adhesive Strips, (1) 5 inx9 in Combine Dressing, (6) Nitrile Exam Gloves, (3) 4 in Sterile Stretch Gauze, (2) 1/2 in x 5 yd Adhesive Tape, (1) Instant Cold Pack, (1) Hema-Seal Trauma Dressing, (20) Bzk Antiseptic Wipes, (12) First Aid, Burn Cream, (12) Triple Antibiotic Ointment, (12) Sting Relief Wipes, (12) PC Non-Aspirin
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand Zoro Select
- MFR # 54548
- Zoro # G5030496
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 3 in |
Depth | 10 in |
Length | 9"-1/2" |
Size | Medium |
Housing Height | 10 in |
Housing Depth | 10 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 103, Number of Pockets 0, Adhesive Bandages Included Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (10) Gauze Pads, (2) Combine Dressings, (2) Tapes, (3) Gauze Rolls, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SPICE High Endurance Anti-Perspirant & Deodorant, Pure Sport, 0.5 oz Stick (00162EA)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54597)
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2161)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (55074)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2020)
- Zoro Select First Aid Kits