Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Plastic, 1 Person
Mfr # 54583
Zoro # G5032404
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) 1 inX3 in Plastic Adhesive Strips, (2) Extra Large Flexible Fabric Adhesive Strips, (1) Case Travel Kit, (1) First Aid Instructions, (4) First Aid/Burn Cream Packets, (2) 3 inx3 in Gauze Pads, (1) 2 inx5 in Stretch Gauze, (6) PVP Iodine Wipes, (1) Scissors, (1) 1/2 in x 5 yd Adhesive Tape, (1) Triple Antibiotic Ointment
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand Zoro Select
- MFR # 54583
- Zoro # G5032404
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 1.75 in |
Depth | 3.25 in |
Length | 5" |
Size | Small |
Housing Depth | 3 1/4 in |
Housing Height | 5 in |
Housing Width | 1 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 31, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, (2) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Triple Antibiotic Ointment, (4) Burn Cream Packets, (6) PVP Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- MCKESSON Sterile USP Type VII Gauze Sponge, 4 x 4 Inch, 10PK (16-4276)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (52005-021)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59330)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- ACME UNITED First Aid Only FAE-3020 SmartCompliance Refill 5 Knuckle & 5 Fingertip Bandages, Fabric, 10/Box (FAE-3020)
- Zoro Select First Aid Kits