Zoro Select

Bulk First Aid kit, Metal, 10 Person


original price: $42.75
5% off
new price: $40.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (1) Instant Cold Pack, (1) Aluminized Thermal Blanket, (1) 2 in Sterile Stretch Gauze, (4) Nitrile Exam Gloves, (1) Non-Sterile Triangular Bandage, (16) 1 inx3 in Adhesive Plastic Bandages, (4) 3 inx3 in Sterile Gauze Pads, (4) Heavy Woven Knuckle Bandages, (5) Heavy Woven Fingertip Bandages, (1) 5 inx9 in Combine Dressing, (1) 1/2 in x 5 yd, Adhesive Tape, (1) Scissor, (10) Bzk Antiseptic Wipes, (6) Triple Antibiotic Ointment, (6) First Aid/Burn Cream, (6) Sting Relief Wipes, (6) PC Non-Aspirin
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Vehicle
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information

Product Information

Dimensions

Height 7 in
Width 3 in
Depth 10 in
Length 9"-1/2"
Size Small
Housing Width 3 in
Housing Depth 10 in
Housing Height 7 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 10, Number of Components 80, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included Not Applicable, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.