Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Fabric, 10 Person
Mfr # 54561
Zoro # G5020766
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Small Nylon Red Pouch, (16) 1 in x 3 in Plastic Adhesive Bandages, (30) Alcohol Wipes, (6) First Aid/Burn Cream Packets, (6) Triple Antibiotic Cream Packets, (1) 4 in Scissor, (1) 4-1-4 in Plastic Tweezer, (1) Triangular Bandage, (2) Nitrile Exam Gloves, (1) ½ in x 5yd First Aid Tape, (6) 4 in x 4 in Sterile Gauze Pads, (1) 4 in Conforming Gauze Roll, (1) 5 inx9 in Trauma Pad, (2) Sterile Eye Pads and Strips
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand Zoro Select
- MFR # 54561
- Zoro # G5020766
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2 in |
Depth | 7.5 in |
Length | 7-1/2" |
Size | Small |
Housing Height | 7 in |
Housing Depth | 7 1/2 in |
Housing Width | 2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 77, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Trauma Pad, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVLON CURLING IRON CERAMC1.25"" (RVIR1081)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- SUNBEAM Ultra Heat Heating Pad (2102223)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- MOBILEAID First Aid Flag Assembly (31562)
- Zoro Select First Aid Kits