Shop All Buffing Wheels
Zoro Select
Buffing Wheel, Center Sewn, 8 In Dia.
Mfr # 6A826
Zoro # G1729463
original price:
$10.89
10% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Center Sewn
- Material Cotton
- Diameter 8 in
- Thickness 1/4 in
- Number of Plies 25
Product Information
- Brand Zoro Select
- MFR # 6A826
- Zoro # G1729463
- UPC # 190735359679
- Country of Origin China
- Category Buffing Wheels
Dimensions
Diameter | 8 in |
Overall Dia. | 8 in |
Details
Item | Buffing Wheel |
Style | Center Sewn |
Material | Cotton |
Thickness | 1/4 in |
Number of Plies | 25 |
Application | For Initial Polish and Course Buffing |
Arbor Hole | 5/8 in |
Buffing Material | Cotton |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel |
Sew Style | Center |
Overall Thickness | 1/4 in |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Center, Buffing Material Cotton, Overall Dia. 8 in, Overall Thickness 1/4 in, Connector Size 5/8 in, Number of Plies 25, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- 3M Cloth Belt 361F, 9inx60 in P150 XF-weigh (7010300085)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G (11239)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- Zoro Select Buffing Wheels