Shop All Plow Bolts
Zoro Select
Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain
Mfr # 1CGE2
Zoro # G2750307
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Bucket Tooth Plow Bolt
Product Information
- Brand Zoro Select
- MFR # 1CGE2
- Zoro # G2750307
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 1/2 in |
Head Height | 39/64 in |
Key Width | 0.19 in |
Key Height | 15/32 in |
Head Dia. | 1.634 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 39/64 in |
Head Width | 1 in |
Minimum Thread Length | 2 1/4 in |
Embedded Length | 3 1/2 in |
Description
Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated (STB2-37312)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04100.100.0060)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (HF08120650-010P2)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CGE5)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0200)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN4)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, Clipped Head, Steel, Plain, 8 PK (36185)
- Zoro Select Plow Bolts