Shop All Lab Funnels
Zoro Select
Buchner Funnel, 350mL, Medium Frit
Mfr # CG-1402-23
Zoro # G6032004
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Buchner
- Stem OD - English 0.748 in
- Stem OD - Metric 19 mm
- Stem Length - English 2.95 in
- Stem Length - Metric 75 mm
Product Information
- Brand Zoro Select
- MFR # CG-1402-23
- Zoro # G6032004
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.95 in |
Stem Length - Metric | 75 mm |
Labware Height - English | 7.48 in |
Labware Height - Metric | 190 mm |
Stem Outside Diameter - Metric | 19 mm |
Funnel Top Inside Diameter - Metric | 85.2 mm |
Funnel Maximum Outside Diameter - Metric | 85.2 mm |
Pore Size | 10 um |
Overall Height - Metric | 190 mm |
Description
Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 85.2 mm, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 75 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PP Centrifuge Tubes, Rack Packed w, PK 50 (430052)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- UNITED SCIENTIFIC Concave Mirror, 50Mm Dia / 100Mm Fl (MCC504)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- Zoro Select Lab Funnels