Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK4
Mfr # 56LT91
Zoro # G503528091
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Cohesive
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 300 ft
Product Information
- Brand Zoro Select
- MFR # 56LT91
- Zoro # G503528091
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Cohesive |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Cohesive, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- TEACHER CREATED RESOURCES Power PenĀ® Learning Cards - Math Grade K (TCR6010)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ96)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- Zoro Select Protective Packaging