Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK4
Mfr # 56LT65
Zoro # G303528093
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 300 ft
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 56LT65
- Zoro # G303528093
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH COMPANY Southworth® Thesis Paper, 8-1/2" x 11", 20 lb, 100% Cotton, Bright White, 250 Sheets/Pack (3512010)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- ZORO SELECT Bubble Roll, 16In. x 750 ft., Clear, PK3 (5VER2)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- Zoro Select Protective Packaging