Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Clear, PK2
Mfr # 56LT66
Zoro # G603528090
product price: $85.79
/pk 2, $42.90/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 300 ft
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 56LT66
- Zoro # G603528090
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 24 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 2 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Address Labels, Sure F, PK7500 (5960)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- ROARING SPRING Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph (11209)
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ98)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- Zoro Select Protective Packaging