Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 750 ft. L, 48" W
Mfr # 56LT76
Zoro # G8280154
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 750 ft
- Color Pink
Product Information
- Brand Zoro Select
- MFR # 56LT76
- Zoro # G8280154
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 750 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 1 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 750 ft, Color Pink, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 24", Kraft, 5/Bundle (11G187)
- SEALER SALES Replacement Kit for TISF-302 (RK-12F-TISF-302)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK250 (56LT33)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- Zoro Select Bubble Rolls & Wrap