Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, 300 ft. L, 48" W
Mfr # 56LT67
Zoro # G8280224
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$80.49
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 300 ft
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 56LT67
- Zoro # G8280224
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 48 in |
Roll Length | 300 ft |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- C-LINE PRODUCTS Reusable Envelope with Outer Pocket, Pk3 (48117)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- Zoro Select Bubble Rolls & Wrap