Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll Dispenser Pack, 75 ft. L
Mfr # 56LT99
Zoro # G8280039
original price:
$26.79
9% off
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Length 75 ft
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 56LT99
- Zoro # G8280039
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 75 ft |
Box Depth | 24-3/4 in |
Box Height | 19-3/4 in |
Box Width | 20 in |
Details
Bubble Roll Type | Standard |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Item | Bubble Roll Dispenser Pack |
Description
Bubble Roll Dispenser Pack, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 75 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 24-3/4 in, Box Height 19-3/4 in, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- Zoro Select Bubble Rolls & Wrap