Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear
Mfr # 5VEL6
Zoro # G1828933
product price: $144.99
/pk 4, $36.25/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Length 750 ft
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 5VEL6
- Zoro # G1828933
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 750 ft |
Bubble Height | 3/16" |
Height | 48" |
Width | 48" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Basis Weight | 28.12 (REF) |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 750 ft, Color Clear, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK8 (01810)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Red (XST40711)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56LA03)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- Zoro Select Bubble Rolls & Wrap