Shop All Threading Inserts
Zoro Select
BSW Repair Kit, 3/8-16, 10pcs.
Mfr # 82720
Zoro # G8717807
original price:
$90.00
5% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSW
- Type Standard
- Length 0.562 in
- Application Thread Repair
- Includes Insert, Tap, Tool
Product Information
- Brand Zoro Select
- MFR # 82720
- Zoro # G8717807
- Country of Origin United States
- Category Threading Inserts
Dimensions
Length | 0.562 in |
Size | 3/8"-16 |
Insert Length | 9/16 in |
Thread Size | 3/8"-16 |
Number of Sizes | 1 |
Details
Item | Thread Repair Kit |
Thread Type | BSW |
Type | Standard |
Application | Thread Repair |
Includes | Insert, Tap, Tool |
Material | Stainless Steel |
Number of Pieces | 10 |
Insert Material | Stainless Steel |
Manufacturer Location | Made in USA |
Helical Insert Type | Free-Running |
Finish | Plain |
System of Measurement | Inch |
Compatible Material | Metal |
Number of Inserts | 12 |
Tool Material | Stainless Steel |
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 9/16 in, Insert Material Stainless Steel, Number of Inserts 12, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-16, Thread Type BSW, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS CEG Series Blow Gun with 12" High Flow Tip (CEG-12SH-DPB)
- GREY PNEUMATIC 1" Drive Male Socket Chrome plated (4052D)
- GREY PNEUMATIC SKT 1" DRIVE X 19MM HEX DRIVER IM (GP4919M)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- Zoro Select Threading Inserts