Shop All Footwear Accessories
Zoro Select
Brush Set for Standard Scrusher(r)
Mfr # SB-M1
Zoro # G4056184
product price: $30.39
/ea
$30.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- For Use With Standard Scrusher(R) Boot Brush
- Length 3 in, 5 in
- Width 6 in, 1-1/2 in
- Bristle Color Black
Product Information
- Brand Zoro Select
- MFR # SB-M1
- Zoro # G4056184
- UPC # 035923881948
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 3 in, 5 in |
Width | 6 in, 1-1/2 in |
Height | 3 in, 2 in |
Details
Item | Replacement Brush Set |
Bristle Material | Polypropylene |
For Use With | Standard Scrusher(R) Boot Brush |
Bristle Color | Black |
Includes | 2 Side Brushes, 2 Bottom Brushes, 4 Mounting Screws |
Footwear Brand | GRAINGER APPROVED |
Description
Replacement Brush Set, Polypropylene Bristle Material, Bristle Color Black, Overall Dimensions 3 in L x 6 in W x 3 in H, 5 in L x 1-1/2 in W x 2 in H, Includes 2 Side Brushes, 2 Bottom Brushes, 4 Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Fitted Style, 18-1/4 in.L, Black (HINNO314)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0410BY)
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- PROGUARD Dusk Mask, Disposable, Nontoxic, 50/BX, White, PK50 (PGD7300B)
- ZORO SELECT Replacement Brush Set (SB-5U)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- ZORO SELECT Snake Gaiters, Olive, Canvas, 1 Pair (2800DR)
- ZORO SELECT Replacement Liner, Size 12, Black, PR (L8592A70-001)
- ZORO SELECT Replacement Liner, Size 11, White, PR (L8562A40-002)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- OSBORN MFG OG Series Shoe Cap, XL Fits Shoe, Yellow, Slip-On/Off Closure, Plastic Outsole, Resists Slip (OG-3625)
- Zoro Select Footwear Accessories