Shop All Individual & Bulk O-Rings
Zoro Select
Brown Viton O-Ring, Dash 912, PK25
Mfr # ZUSAVB75912
Zoro # G1663866
original price:
$11.75
4% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 912
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAVB75912
- Zoro # G1663866
- UPC # 193005300401
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 29/32 in |
Actual Inside Dia. | 0.924" |
Nominal Outside Dia. | 1 1/8 in |
Actual Outside Dia. | 1.156" |
Actual Width | 0.116 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 912 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Brown |
Application | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 29/32 in, Nominal Width 1/8 in, Actual Inside Dia. 0.9 in, Actual Width 0.116 in, Dash Number 912, Color Brown, Durometer 75 Shore A, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.156 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Keyed Alike 2 Tylo Project Pack (92430-022)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- BRASS ACCENTS Kick Plate, 6x34", Antique Brass Adhesi (A09-P0634-609ADH)
- FASADE Inside Corner Trim Bermuda Bronze, PK5 (14617)
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 232, PK10 (ZUSAHSQ70232)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (1RHB2)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- ZORO SELECT Brown Viton O-Ring, Dash 357, PK2 (ZUSAVB75357)
- ZORO SELECT Conductive Silicone O-Ring, Dash 118, PK5 (ZUSAS70COND118)
- MOEN O-Ring Kit (175992)
- Zoro Select Individual & Bulk O-Rings